- Ball Profile Rail
- 35 Size Code
- 6000 mm Length
- Steel Material
- Cover Strip Rail Type
| Material | Steel |
| Rail Width | 34 mm |
| Size Code | 35 |
| Mount Bolt Rail | M8 |
| Rail Type | Cover Strip |
| Bolt Hole Size | 9 mm |
| Accuracy Class | Precision |
| Bolt Hole Depth | 18 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Height | 29.500 mm |
| Temperature Range [Max] | 176 °F |
| C-Bore Dia. | 15 mm |
| Length | 6,000.000 mm |
| Weight | 32.4 LB |
| EAN or UPC | 662486798668 |

