- Ball Profile Rail
- 30 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
| Size Code | 30 |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Spacing - Length | 80 mm |
| C-Bore Dia. | 15 mm |
| Bolt Hole Depth | 14.5 mm |
| Rail Type | Standard |
| Rail Width | 28 mm |
| Height | 26.000 mm |
| Accuracy Class | Precision |
| Material | Steel |
| Length | 3,000.000 mm |
| Bolt Hole Size | 9 mm |
| Mount Bolt Rail | M8 |
| Weight | 12.9 LB |
| EAN or UPC | 662486794714 |

