- Ball Profile Rail
- 25 Size Code
- 6000 mm Length
- Steel Material
- Cover Strip Rail Type
| C-Bore Dia. | 11 mm |
| Material | Steel |
| Mount Bolt Rail | M6 |
| Bolt Hole Spacing - Length | 60 mm |
| Accuracy Class | Precision |
| Bolt Hole Size | 7 mm |
| Temperature Range [Max] | 176 °F |
| Length | 6,000.000 mm |
| Rail Type | Cover Strip |
| Rail Width | 23 mm |
| Bolt Hole Depth | 14 mm |
| Height | 22.700 mm |
| Size Code | 25 |
| Weight | 18.0 LB |
| EAN or UPC | 662486798644 |

