
- Ball Profile Rail
- 25 Size Code
- 6000 mm Length
- Steel Material
- Standard Rail Type
Bolt Hole Size | 7 mm |
C-Bore Dia. | 11 mm |
Accuracy Class | Precision |
Rail Type | Standard |
Size Code | 25 |
Temperature Range [Max] | 176 °F |
Rail Width | 23 mm |
Material | Steel |
Bolt Hole Spacing - Length | 60 mm |
Mount Bolt Rail | M6 |
Height | 22.700 mm |
Bolt Hole Depth | 14 mm |
Length | 6,000.000 mm |
Weight | 18.0 LB |
EAN or UPC | 662486794745 |
