- Ball Profile Rail
- 25 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
| Bolt Hole Spacing - Length | 60 mm |
| Temperature Range [Max] | 176 °F |
| Height | 22.700 mm |
| Accuracy Class | Precision |
| Bolt Hole Depth | 14 mm |
| Rail Width | 23 mm |
| Bolt Hole Size | 7 mm |
| Rail Type | Standard |
| Mount Bolt Rail | M6 |
| Material | Steel |
| Length | 3,000.000 mm |
| C-Bore Dia. | 11 mm |
| Size Code | 25 |
| Weight | 9.0 LB |
| EAN or UPC | 662486794707 |

