- Ball Profile Rail
- 20 Size Code
- 3000 mm Length
- Steel Material
- Cover Strip Rail Type
| Length | 3,000.000 mm |
| Height | 19.000 mm |
| Mount Bolt Rail | M5 |
| Rail Type | Cover Strip |
| Temperature Range [Max] | 176 °F |
| C-Bore Dia. | 10 mm |
| Bolt Hole Depth | 11.5 mm |
| Accuracy Class | Precision |
| Material | Steel |
| Bolt Hole Size | 5.8 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Rail Width | 20 mm |
| Size Code | 20 |
| Weight | 6.6 LB |
| EAN or UPC | 662486798590 |

