- Ball Profile Rail
- 15 Size Code
- 1500 mm Length
- Steel W/ Thin Dense Chrome Plating
- Bolt Up From Bottom Rail Type
| Length | 1,500.000 mm |
| Bolt Hole Thread | M5 |
| Accuracy Class | Precision |
| Temperature Range [Max] | 176 °F |
| Rail Width | 15 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Bolt Hole Depth | 8 mm |
| Rail Type | Bolt Up From Bottom |
| Height | 15.700 mm |
| Material | Steel w/Thin Dense Chrome Plating |
| Size Code | 15 |
| Weight | 2.1 LB |
| EAN or UPC | 662486795926 |

