- Ball Profile Rail
- 45 Size Code
- 6000 mm Length
- Steel Material
- Cover Strip Rail Type
| Size Code | 45 |
| Rail Width | 45 mm |
| Length | 6,000.000 mm |
| Rail Type | Cover Strip |
| Accuracy Class | High Grade |
| C-Bore Dia. | 20 mm |
| Bolt Hole Depth | 22 mm |
| Mount Bolt Rail | M12 |
| Bolt Hole Spacing - Length | 105 mm |
| Temperature Range [Max] | 176 °F |
| Material | Steel |
| Height | 37.000 mm |
| Bolt Hole Size | 14 mm |
| Weight | 52.8 LB |
| EAN or UPC | 662486798453 |

