- Ball Profile Rail
- 35 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
applications
- Industrial automation
- Machine tool equipment
- Material handling
- Precision measuring equipment
- Industrial robots
- Food processing equipment
features
- Straight rails through advanced grinding technologies
- Simple installation and greater accuracy with joint-free rails up to 6 meters
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
| Temperature Range [Max] | 176 °F |
| Bolt Hole Spacing - Length | 80 mm |
| Bolt Hole Size | 9 mm |
| Bolt Hole Depth | 18 mm |
| Mount Bolt Rail | M8 |
| Rail Width | 34 mm |
| Size Code | 35 |
| Length | 3,000.000 mm |
| Accuracy Class | High Grade |
| Edge to Hole Center | N/A |
| Material | Steel |
| Height | 29.500 mm |
| C-Bore Dia. | 15 mm |
| Rail Type | Standard |
| Weight | 16.2 LB |
| EAN or UPC | 662486792321 |

