- Ball Profile Rail
- 35 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Standard Rail Type
| Temperature Range [Max] | 176 °F |
| Height | 29.500 mm |
| Accuracy Class | High Grade |
| C-Bore Dia. | 15 mm |
| Rail Width | 34 mm |
| Mount Bolt Rail | M8 |
| Bolt Hole Spacing - Length | 80 mm |
| Bolt Hole Depth | 18 mm |
| Material | Steel w/Thin Dense Chrome Plating |
| Bolt Hole Size | 9 mm |
| Rail Type | Standard |
| Length | 3,000.000 mm |
| Size Code | 35 |
| Weight | 16.2 LB |
| EAN or UPC | 662486795001 |

