
- Ball Profile Rail
- 30 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Bolt Up From Bottom Rail Type
Material | Steel w/Thin Dense Chrome Plating |
Rail Type | Bolt Up From Bottom |
Length | 3,000.000 mm |
Height | 26.000 mm |
Temperature Range [Max] | 176 °F |
Size Code | 30 |
Bolt Hole Depth | 15 mm |
Rail Width | 28 mm |
Bolt Hole Spacing - Length | 80 mm |
Bolt Hole Thread | M8 |
Accuracy Class | High Grade |
Weight | 12.9 LB |
EAN or UPC | 662486797760 |
