- Ball Profile Rail
- 25 Size Code
- 3000 mm Length
- Steel W/ Thin Dense Chrome Plating
- Bolt Up From Bottom Rail Type
| Rail Width | 23 mm |
| Material | Steel w/Thin Dense Chrome Plating |
| Size Code | 25 |
| Height | 22.700 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Rail Type | Bolt Up From Bottom |
| Bolt Hole Depth | 12 mm |
| Accuracy Class | High Grade |
| Length | 3,000.000 mm |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Thread | M6 |
| Weight | 9.0 LB |
| EAN or UPC | 662486797753 |

