- Ball Profile Rail
- 25 Size Code
- 280 mm Length
- Steel Material
- Standard Rail Type
applications
- Industrial automation
- Machine tool equipment
- Material handling
- Precision measuring equipment
- Industrial robots
- Food processing equipment
features
- Straight rails through advanced grinding technologies
- Simple installation and greater accuracy with joint-free rails up to 6 meters
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
| Edge to Hole Center | N/A |
| Height | 22.700 mm |
| Mount Bolt Rail | M6 |
| C-Bore Dia. | 11 mm |
| Rail Type | Standard |
| Bolt Hole Size | 7 mm |
| Accuracy Class | High Grade |
| Temperature Range [Max] | 176 °F |
| Rail Width | 23 mm |
| Length | 280.000 mm |
| Material | Steel |
| Size Code | 25 |
| Bolt Hole Spacing - Length | 60 mm |
| Bolt Hole Depth | 14 mm |
| Weight | 0.84 LB |
| EAN or UPC | 662486881094 |

