- Ball Profile Rail
- 15 Size Code
- 1000 mm Length
- Stainless Steel Material
- Bolt Up From Bottom Rail Type
applications
- Industrial automation
- Machine tool equipment
- Material handling
- Precision measuring equipment
- Industrial robots
- Food processing equipment
features
- Straight rails through advanced grinding technologies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Simple installation and greater accuracy with joint-free rails up to 6 meters
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
| Edge to Hole Center | N/A |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Size | N/A |
| Rail Width | 15 mm |
| Length | 1,000.000 mm |
| Accuracy Class | High Grade |
| Size Code | 15 |
| Bolt Hole Spacing - Length | 60 mm |
| Material | Stainless Steel |
| Rail Type | Bolt Up From Bottom |
| Bolt Hole Thread | M5 |
| Height | 15.700 mm |
| Bolt Hole Depth | 8 mm |
| Weight | 1.4 LB |

