- Ball Profile Rail
- 15 Size Code
- 1500 mm Length
- Steel W/ Thin Dense Chrome Plating
- Standard Rail Type
| Bolt Hole Spacing - Length | 60 mm |
| Rail Type | Standard |
| Material | Steel w/Thin Dense Chrome Plating |
| Rail Width | 15 mm |
| Temperature Range [Max] | 176 °F |
| Size Code | 15 |
| Bolt Hole Size | 4.5 mm |
| Bolt Hole Depth | 9.5 mm |
| Mount Bolt Rail | M4 |
| C-Bore Dia. | 8 mm |
| Height | 15.700 mm |
| Accuracy Class | High Grade |
| Length | 1,500.000 mm |
| Weight | 2.1 LB |
| EAN or UPC | 662486794967 |

