
- 45 Size Code
- Standard Carriage Style
- 0.13 C Preload Level
- 137.5 mm Length
- 120 mm Width
Material | Steel |
Bolt Hole Spacing - Width [Min] | 100 mm |
Bolt Hole Spacing - Length | 80 mm |
Carriage Body Length | 104 mm |
Carriage Mounting Hole Dia. | 10.5 mm |
Accuracy Class | Ultra Precision |
Static Capacity | 167500 N |
Carriage Mount Bolt (Bottom) | M12 |
Static Pitch Moment | 2790 N-m |
Size Code | 45 |
Load Capacity @ 50 KM | 114900 N |
Bolt Hole Spacing - Width | 100 mm |
Length | 137.500 mm |
Roller Dia. | 5 mm |
Series | 500 Series |
Height | 50.000 mm |
Preload Level | 0.13 C |
Static Roll Moment | 4621 N-m |
Fitting Location | 8 mm |
Carriage Edge to Rail Edge | 37.5 mm |
Type | Roller |
Load Capacity @ 100 KM | 93400 N |
Temperature Range [Max] | 176 °F |
Flange Thickness | 15 mm |
Assembled Height | 60 mm |
Carriage Style | Standard |
Assembly Height Tolerance | ±5 μm |
Width | 120.000 mm |
Weight | 3.2 LB |
EAN or UPC | 662486743477 |
