
- 35 Size Code
- Narrow Long Carriage Style
- 0.08 C Preload Level
- 136 mm Length
- 70 mm Width
Height | 47.000 mm |
Carriage Edge to Rail Edge | 18 mm |
Assembled Height | 55 mm |
Load Capacity @ 100 KM | 71500 N |
Assembly Height Tolerance | ±5 μm |
Accuracy Class | Ultra Precision |
Width | 70.000 mm |
Series | 500 Series |
Material | Steel |
Static Roll Moment | 2762 N-m |
Temperature Range [Max] | 176 °F |
Carriage Body Length | 103 mm |
Flange Thickness | 12 mm |
Bolt Hole Spacing - Width [Min] | 50 mm |
Fitting Location | 14 mm |
Load Capacity @ 50 KM | 87900 N |
Size Code | 35 |
Roller Dia. | 4.5 mm |
Preload Level | 0.08 C |
Bolt Hole Spacing - Length | 72 mm |
Static Capacity | 128500 N |
Carriage Mount Bolt (Bottom) | M8 |
Length | 136.000 mm |
Carriage Style | Narrow Long |
Bolt Hole Spacing - Width | 50 mm |
Type | Roller |
Static Pitch Moment | 2214 N-m |
Weight | 2.0 LB |
EAN or UPC | 662486785989 |
