- 35 Size Code
- Narrow Carriage Style
- 0.08 C Preload Level
- 109 mm Length
- 70 mm Width
| Size Code | 35 |
| Assembled Height | 55 mm |
| Static Roll Moment | 2762 N-m |
| Roller Dia. | 4.5 mm |
| Bolt Hole Spacing - Width [Min] | 50 mm |
| Height | 47.000 mm |
| Load Capacity @ 50 KM | 87900 N |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 100 KM | 71500 N |
| Length | 109.000 mm |
| Fitting Location | 14 mm |
| Width | 70.000 mm |
| Assembly Height Tolerance | ±5 μm |
| Carriage Body Length | 76 mm |
| Preload Level | 0.08 C |
| Carriage Edge to Rail Edge | 18 mm |
| Material | Steel |
| Type | Roller |
| Bolt Hole Spacing - Width | 50 mm |
| Carriage Style | Narrow |
| Static Pitch Moment | 2214 N-m |
| Accuracy Class | Ultra Precision |
| Static Capacity | 128500 N |
| Series | 500 Series |
| Bolt Hole Spacing - Length | 50 mm |
| Flange Thickness | 12 mm |
| Carriage Mount Bolt (Bottom) | M8 |
| Weight | 3.307 LB |

