
- 35 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 136 mm Length
- 100 mm Width
Assembled Height | 48 mm |
Load Capacity @ 50 KM | 87900 N |
Flange Thickness | 12 mm |
Temperature Range [Max] | 176 °F |
Length | 136.000 mm |
Type | Roller |
Size Code | 35 |
Carriage Mount Bolt (Bottom) | M10 |
Width | 100.000 mm |
Series | 500 Series |
Assembly Height Tolerance | ±5 μm |
Static Capacity | 128500 N |
Carriage Mounting Hole Dia. | 8.5 mm |
Bolt Hole Spacing - Length | 62 mm |
Load Capacity @ 100 KM | 71500 N |
Accuracy Class | Ultra Precision |
Bolt Hole Spacing - Width [Min] | 82 mm |
Carriage Body Length | 103 mm |
Static Roll Moment | 2762 N-m |
Preload Level | 0.03 C |
Bolt Hole Spacing - Width | 82 mm |
Carriage Style | Standard Long |
Carriage Edge to Rail Edge | 33 mm |
Roller Dia. | 4.5 mm |
Material | Steel |
Static Pitch Moment | 2214 N-m |
Height | 40.000 mm |
Fitting Location | 7 mm |
Weight | 2.2 LB |
EAN or UPC | 662486743279 |
