
- 35 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 109 mm Length
- 100 mm Width
Load Capacity @ 100 KM | 52000 N |
Size Code | 35 |
Preload Level | 0.03 C |
Accuracy Class | Ultra Precision |
Static Capacity | 93400 N |
Flange Thickness | 12 mm |
Length | 109.000 mm |
Bolt Hole Spacing - Width | 82 mm |
Height | 40.000 mm |
Series | 500 Series |
Temperature Range [Max] | 176 °F |
Load Capacity @ 50 KM | 64000 N |
Carriage Mounting Hole Dia. | 8.5 mm |
Material | Steel |
Carriage Style | Standard |
Static Pitch Moment | 1189 N-m |
Carriage Mount Bolt (Bottom) | M10 |
Static Roll Moment | 2008 N-m |
Roller Dia. | 4.5 mm |
Assembled Height | 48 mm |
Carriage Body Length | 80 mm |
Bolt Hole Spacing - Width [Min] | 82 mm |
Assembly Height Tolerance | ±5 μm |
Bolt Hole Spacing - Length | 62 mm |
Type | Roller |
Width | 100.000 mm |
Carriage Edge to Rail Edge | 33 mm |
Fitting Location | 7 mm |
Weight | 1.6 LB |
EAN or UPC | 662486725879 |
