
- 25 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 81 mm Length
- 70 mm Width
Fitting Location | 5.5 mm |
Accuracy Class | Ultra Precision |
Static Pitch Moment | 476 N-m |
Size Code | 25 |
Type | Roller |
Carriage Edge to Rail Edge | 23.5 mm |
Bolt Hole Spacing - Width [Min] | 57 mm |
Flange Thickness | 9 mm |
Temperature Range [Max] | 176 °F |
Preload Level | 0.08 C |
Bolt Hole Spacing - Width | 57 mm |
Carriage Style | Standard |
Carriage Mounting Hole Dia. | 6.8 mm |
Roller Dia. | 3.2 mm |
Bolt Hole Spacing - Length | 45 mm |
Material | Steel |
Assembly Height Tolerance | ±5 μm |
Static Roll Moment | 733 N-m |
Height | 29.500 mm |
Load Capacity @ 100 KM | 27700 N |
Carriage Body Length | 60 mm |
Length | 81.000 mm |
Assembled Height | 36 mm |
Load Capacity @ 50 KM | 34100 N |
Width | 70.000 mm |
Series | 500 Series |
Static Capacity | 49800 N |
Carriage Mount Bolt (Bottom) | M8 |
Weight | 0.7 LB |
EAN or UPC | 662486743132 |
