- 65 Size Code
- Narrow Long Carriage Style
- 0.13 C Preload Level
- 251 mm Length
- 126 mm Width
| Roller Dia. | 7 mm |
| Type | Roller |
| Static Roll Moment | 20912 N-m |
| Carriage Body Length | 201 mm |
| Carriage Style | Narrow Long |
| Width | 126.000 mm |
| Series | 500 Series |
| Load Capacity @ 100 KM | 295000 N |
| Load Capacity @ 50 KM | 362900 N |
| Fitting Location | 13 mm |
| Assembly Height Tolerance | ±10 μm |
| Static Capacity | 530000 N |
| Bolt Hole Spacing - Width [Min] | 76 mm |
| Preload Level | 0.13 C |
| Carriage Edge to Rail Edge | 31.5 mm |
| Height | 76.000 mm |
| Bolt Hole Spacing - Width | 76 mm |
| Material | Steel |
| Flange Thickness | 20 mm |
| Static Pitch Moment | 17930 N-m |
| Temperature Range [Max] | 176 °F |
| Accuracy Class | Super Precision |
| Carriage Mount Bolt (Bottom) | M16 |
| Assembled Height | 90 mm |
| Size Code | 65 |
| Length | 251.000 mm |
| Bolt Hole Spacing - Length | 120 mm |
| Weight | 22.932 LB |

