
- 55 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 163.5 mm Length
- 100 mm Width
Accuracy Class | Super Precision |
Carriage Edge to Rail Edge | 23.5 mm |
Roller Dia. | 6 mm |
Static Pitch Moment | 8745 N-m |
Bolt Hole Spacing - Width | 75 mm |
Carriage Body Length | 120 mm |
Type | Roller |
Flange Thickness | 19 mm |
Bolt Hole Spacing - Length | 75 mm |
Fitting Location | 19 mm |
Length | 163.500 mm |
Series | 500 Series |
Assembly Height Tolerance | ±10 μm |
Static Capacity | 324000 N |
Material | Steel |
Load Capacity @ 100 KM | 180500 N |
Carriage Style | Narrow |
Width | 100.000 mm |
Carriage Mount Bolt (Bottom) | M12 |
Load Capacity @ 50 KM | 222000 N |
Preload Level | 0.03 C |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 10624 N-m |
Assembled Height | 80 mm |
Size Code | 55 |
Bolt Hole Spacing - Width [Min] | 75 mm |
Height | 67.000 mm |
Weight | 4.5 LB |
EAN or UPC | 662486742999 |
