Skip to content Skip to navigation menu
Thomson Industries512S55A1

512S55A1

500 Series Roller Profile Carriage
Item #101929607
  • 55 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 163.5 mm Length
  • 140 mm Width
  • 57 mm Height
+ Show More + Show Less
Thomson Industries512S55A1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 163.5 mm Length
  • 140 mm Width
Length 163.500 mm
Height 57.000 mm
Static Pitch Moment 6650 N-m
Load Capacity @ 100 KM 131900 N
Roller Dia. 6 mm
Bolt Hole Spacing - Width [Min] 116 mm
Series 500 Series
Fitting Location 9 mm
Material Steel
Static Roll Moment 7771 N-m
Carriage Mount Bolt (Bottom) M14
Preload Level 0.03 C
Carriage Style Standard
Assembly Height Tolerance ±10 μm
Assembled Height 70 mm
Size Code 55
Load Capacity @ 50 KM 162200 N
Temperature Range [Max] 176 °F
Bolt Hole Spacing - Length 95 mm
Static Capacity 237000 N
Carriage Mounting Hole Dia. 12.5 mm
Carriage Body Length 120 mm
Carriage Edge to Rail Edge 43.5 mm
Accuracy Class Super Precision
Bolt Hole Spacing - Width 116 mm
Width 140.000 mm
Flange Thickness 18 mm
Type Roller
Weight 5.0 LB
EAN or UPC 662486725848
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison