- 45 Size Code
- Narrow Long Carriage Style
- 0.08 C Preload Level
- 172.5 mm Length
- 86 mm Width
| Bolt Hole Spacing - Width | 60 mm |
| Type | Roller |
| Series | 500 Series |
| Static Pitch Moment | 5161 N-m |
| Load Capacity @ 50 KM | 157200 N |
| Static Roll Moment | 6333 N-m |
| Height | 60.000 mm |
| Carriage Body Length | 135 mm |
| Bolt Hole Spacing - Width [Min] | 60 mm |
| Length | 172.500 mm |
| Flange Thickness | 18 mm |
| Bolt Hole Spacing - Length | 80 mm |
| Fitting Location | 18 mm |
| Size Code | 45 |
| Carriage Edge to Rail Edge | 20.5 mm |
| Assembled Height | 70 mm |
| Carriage Mount Bolt (Bottom) | M10 |
| Preload Level | 0.08 C |
| Assembly Height Tolerance | ±10 μm |
| Width | 86.000 mm |
| Carriage Style | Narrow Long |
| Roller Dia. | 5 mm |
| Static Capacity | 229500 N |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 100 KM | 127800 N |
| Accuracy Class | Super Precision |
| Material | Steel |
| Weight | 8.82 LB |

