
- 25 Size Code
- Standard Long Carriage Style
- 0.13 C Preload Level
- 103.4 mm Length
- 70 mm Width
Width | 70.000 mm |
Temperature Range [Max] | 176 °F |
Load Capacity @ 100 KM | 39100 N |
Material | Steel |
Assembled Height | 36 mm |
Bolt Hole Spacing - Width | 57 mm |
Preload Level | 0.13 C |
Series | 500 Series |
Carriage Body Length | 79.4 mm |
Static Capacity | 70300 N |
Accuracy Class | Super Precision |
Carriage Mount Bolt (Bottom) | M8 |
Length | 103.400 mm |
Bolt Hole Spacing - Length | 45 mm |
Fitting Location | 5.5 mm |
Bolt Hole Spacing - Width [Min] | 57 mm |
Static Roll Moment | 1035 N-m |
Static Pitch Moment | 936 N-m |
Load Capacity @ 50 KM | 48100 N |
Roller Dia. | 3.2 mm |
Carriage Mounting Hole Dia. | 6.8 mm |
Height | 29.500 mm |
Type | Roller |
Carriage Style | Standard Long |
Assembly Height Tolerance | ±10 μm |
Carriage Edge to Rail Edge | 23.5 mm |
Size Code | 25 |
Flange Thickness | 9 mm |
Weight | 0.9 LB |
