- 25 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 81 mm Length
- 70 mm Width
| Height | 29.500 mm |
| Static Roll Moment | 733 N-m |
| Assembled Height | 36 mm |
| Carriage Body Length | 60 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Mounting Hole Dia. | 6.8 mm |
| Type | Roller |
| Bolt Hole Spacing - Width [Min] | 57 mm |
| Carriage Mount Bolt (Bottom) | M8 |
| Carriage Edge to Rail Edge | 23.5 mm |
| Length | 81.000 mm |
| Width | 70.000 mm |
| Preload Level | 0.08 C |
| Load Capacity @ 50 KM | 34100 N |
| Assembly Height Tolerance | ±10 μm |
| Bolt Hole Spacing - Width | 57 mm |
| Fitting Location | 5.5 mm |
| Roller Dia. | 3.2 mm |
| Accuracy Class | Super Precision |
| Bolt Hole Spacing - Length | 45 mm |
| Flange Thickness | 9 mm |
| Size Code | 25 |
| Carriage Style | Standard |
| Material | Steel |
| Load Capacity @ 100 KM | 27700 N |
| Series | 500 Series |
| Static Capacity | 49800 N |
| Static Pitch Moment | 476 N-m |
| Weight | 0.7 LB |
| EAN or UPC | 662486725794 |

