
- 65 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 251 mm Length
- 170 mm Width
Accuracy Class | Precision |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Width | 142 mm |
Flange Thickness | 23 mm |
Size Code | 65 |
Height | 76.000 mm |
Series | 500 Series |
Static Roll Moment | 20912 N-m |
Carriage Mount Bolt (Bottom) | M16 |
Static Capacity | 530000 N |
Carriage Body Length | 201 mm |
Load Capacity @ 50 KM | 362900 N |
Assembled Height | 90 mm |
Material | Steel |
Bolt Hole Spacing - Length | 110 mm |
Load Capacity @ 100 KM | 295000 N |
Carriage Mounting Hole Dia. | 14.5 mm |
Static Pitch Moment | 17930 N-m |
Carriage Style | Standard Long |
Carriage Edge to Rail Edge | 53.5 mm |
Width | 170.000 mm |
Preload Level | 0.03 C |
Length | 251.000 mm |
Type | Roller |
Bolt Hole Spacing - Width [Min] | 142 mm |
Roller Dia. | 7 mm |
Assembly Height Tolerance | ±20 μm |
Fitting Location | 13 mm |
Weight | 14.0 LB |
EAN or UPC | 662486725732 |
