
- 55 Size Code
- Narrow Long Carriage Style
- 0.08 C Preload Level
- 205.5 mm Length
- 100 mm Width
Series | 500 Series |
Height | 67.000 mm |
Load Capacity @ 50 KM | 222000 N |
Temperature Range [Max] | 176 °F |
Carriage Style | Narrow Long |
Width | 100.000 mm |
Length | 205.500 mm |
Carriage Body Length | 162 mm |
Size Code | 55 |
Flange Thickness | 19 mm |
Bolt Hole Spacing - Width [Min] | 75 mm |
Static Capacity | 324000 N |
Carriage Edge to Rail Edge | 23.5 mm |
Roller Dia. | 6 mm |
Load Capacity @ 100 KM | 180500 N |
Static Pitch Moment | 8745 N-m |
Assembled Height | 80 mm |
Bolt Hole Spacing - Length | 95 mm |
Fitting Location | 19 mm |
Accuracy Class | Precision |
Carriage Mount Bolt (Bottom) | M12 |
Assembly Height Tolerance | ±20 μm |
Preload Level | 0.08 C |
Static Roll Moment | 10624 N-m |
Type | Roller |
Bolt Hole Spacing - Width | 75 mm |
Material | Steel w/Thin Dense Chrome Plating |
Weight | 6.1 LB |
