- 55 Size Code
- Standard Long Carriage Style
- 0.13 C Preload Level
- 205.5 mm Length
- 140 mm Width
| Static Pitch Moment | 8745 N-m |
| Static Roll Moment | 10624 N-m |
| Bolt Hole Spacing - Length | 95 mm |
| Type | Roller |
| Accuracy Class | Precision |
| Assembly Height Tolerance | ±20 μm |
| Assembled Height | 70 mm |
| Carriage Mounting Hole Dia. | 12.5 mm |
| Carriage Body Length | 162 mm |
| Bolt Hole Spacing - Width | 116 mm |
| Static Capacity | 324000 N |
| Size Code | 55 |
| Temperature Range [Max] | 176 °F |
| Carriage Edge to Rail Edge | 43.5 mm |
| Length | 205.500 mm |
| Height | 57.000 mm |
| Flange Thickness | 18 mm |
| Bolt Hole Spacing - Width [Min] | 116 mm |
| Fitting Location | 9 mm |
| Carriage Mount Bolt (Bottom) | M14 |
| Material | Steel |
| Load Capacity @ 100 KM | 180500 N |
| Load Capacity @ 50 KM | 222000 N |
| Preload Level | 0.13 C |
| Carriage Style | Standard Long |
| Width | 140.000 mm |
| Roller Dia. | 6 mm |
| Series | 500 Series |
| Weight | 11.025 LB |

