
- 55 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 205.5 mm Length
- 140 mm Width
Static Capacity | 324000 N |
Carriage Mounting Hole Dia. | 12.5 mm |
Height | 57.000 mm |
Type | Roller |
Temperature Range [Max] | 176 °F |
Accuracy Class | Precision |
Carriage Edge to Rail Edge | 43.5 mm |
Size Code | 55 |
Length | 205.500 mm |
Assembly Height Tolerance | ±20 μm |
Carriage Body Length | 162 mm |
Carriage Style | Standard Long |
Width | 140.000 mm |
Load Capacity @ 50 KM | 222000 N |
Series | 500 Series |
Bolt Hole Spacing - Length | 95 mm |
Material | Steel w/Thin Dense Chrome Plating |
Fitting Location | 9 mm |
Flange Thickness | 18 mm |
Bolt Hole Spacing - Width | 116 mm |
Carriage Mount Bolt (Bottom) | M14 |
Static Pitch Moment | 8745 N-m |
Roller Dia. | 6 mm |
Load Capacity @ 100 KM | 180500 N |
Bolt Hole Spacing - Width [Min] | 116 mm |
Assembled Height | 70 mm |
Static Roll Moment | 10624 N-m |
Preload Level | 0.03 C |
Weight | 6.8 LB |
EAN or UPC | 662486754893 |
