Skip to content Skip to navigation menu
Thomson Industries512P55A1ZES1

512P55A1ZES1

500 Series Roller Profile Carriage
Item #103645804
  • 55 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 163.5 mm Length
  • 140 mm Width
  • 57 mm Height
+ Show More + Show Less
Thomson Industries512P55A1ZES1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 Size Code
  • Standard Carriage Style
  • 0.03 C Preload Level
  • 163.5 mm Length
  • 140 mm Width
Size Code 55
Fitting Location 9 mm
Carriage Body Length 120 mm
Load Capacity @ 100 KM 131900 N
Roller Dia. 6 mm
Assembled Height 70 mm
Temperature Range [Max] 176 °F
Preload Level 0.03 C
Length 163.500 mm
Carriage Mount Bolt (Bottom) M14
Bolt Hole Spacing - Width 116 mm
Carriage Mounting Hole Dia. 12.5 mm
Series 500 Series
Assembly Height Tolerance ±20 μm
Height 57.000 mm
Flange Thickness 18 mm
Type Roller
Bolt Hole Spacing - Width [Min] 116 mm
Static Capacity 237000 N
Carriage Style Standard
Static Pitch Moment 6650 N-m
Static Roll Moment 7771 N-m
Width 140.000 mm
Accuracy Class Precision
Carriage Edge to Rail Edge 43.5 mm
Material Steel
Bolt Hole Spacing - Length 95 mm
Load Capacity @ 50 KM 162200 N
Weight 5.0 LB
EAN or UPC 662486766964
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison