
- 55 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 163.5 mm Length
- 140 mm Width
Assembled Height | 70 mm |
Bolt Hole Spacing - Width | 116 mm |
Roller Dia. | 6 mm |
Size Code | 55 |
Bolt Hole Spacing - Length | 95 mm |
Accuracy Class | Precision |
Length | 163.500 mm |
Load Capacity @ 50 KM | 162200 N |
Type | Roller |
Series | 500 Series |
Static Roll Moment | 7771 N-m |
Static Capacity | 237000 N |
Fitting Location | 9 mm |
Preload Level | 0.03 C |
Carriage Mounting Hole Dia. | 12.5 mm |
Carriage Edge to Rail Edge | 43.5 mm |
Static Pitch Moment | 6650 N-m |
Load Capacity @ 100 KM | 131900 N |
Carriage Style | Standard |
Bolt Hole Spacing - Width [Min] | 116 mm |
Assembly Height Tolerance | ±20 μm |
Carriage Mount Bolt (Bottom) | M14 |
Height | 57.000 mm |
Carriage Body Length | 120 mm |
Flange Thickness | 18 mm |
Width | 140.000 mm |
Material | Steel |
Temperature Range [Max] | 176 °F |
Weight | 5.0 LB |
EAN or UPC | 662486756538 |
