
- 45 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 172.5 mm Length
- 120 mm Width
Preload Level | 0.03 C |
Carriage Mounting Hole Dia. | 10.5 mm |
Bolt Hole Spacing - Width | 100 mm |
Roller Dia. | 5 mm |
Accuracy Class | Precision |
Flange Thickness | 15 mm |
Carriage Style | Standard Long |
Fitting Location | 8 mm |
Static Capacity | 229500 N |
Type | Roller |
Assembled Height | 60 mm |
Bolt Hole Spacing - Width [Min] | 100 mm |
Assembly Height Tolerance | ±20 μm |
Series | 500 Series |
Carriage Edge to Rail Edge | 37.5 mm |
Carriage Body Length | 135 mm |
Material | Steel |
Temperature Range [Max] | 176 °F |
Length | 172.500 mm |
Width | 120.000 mm |
Load Capacity @ 100 KM | 127800 N |
Height | 50.000 mm |
Size Code | 45 |
Bolt Hole Spacing - Length | 80 mm |
Static Roll Moment | 6333 N-m |
Carriage Mount Bolt (Bottom) | M12 |
Load Capacity @ 50 KM | 157200 N |
Static Pitch Moment | 5161 N-m |
Weight | 4.3 LB |
EAN or UPC | 662486756569 |
