Skip to content Skip to navigation menu
Thomson Industries512P35D1Z

512P35D1Z

500 Series Roller Profile Carriage
Item #103329496
  • 35 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 136 mm Length
  • 70 mm Width
  • 47 mm Height
+ Show More + Show Less
Thomson Industries512P35D1Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 136 mm Length
  • 70 mm Width
Material Steel
Load Capacity @ 100 KM 71500 N
Series 500 Series
Bolt Hole Spacing - Width 50 mm
Carriage Mount Bolt (Bottom) M8
Load Capacity @ 50 KM 87900 N
Carriage Style Narrow Long
Bolt Hole Spacing - Length 72 mm
Flange Thickness 12 mm
Type Roller
Carriage Edge to Rail Edge 18 mm
Roller Dia. 4.5 mm
Height 47.000 mm
Width 70.000 mm
Preload Level 0.03 C
Static Pitch Moment 2214 N-m
Size Code 35
Static Roll Moment 2762 N-m
Carriage Body Length 103 mm
Accuracy Class Precision
Assembly Height Tolerance ±20 μm
Static Capacity 128500 N
Bolt Hole Spacing - Width [Min] 50 mm
Fitting Location 14 mm
Assembled Height 55 mm
Temperature Range [Max] 176 °F
Length 136.000 mm
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison