
- 35 Size Code
- Standard Long Carriage Style
- 0.13 C Preload Level
- 136 mm Length
- 100 mm Width
Height | 40.000 mm |
Width | 100.000 mm |
Bolt Hole Spacing - Width [Min] | 82 mm |
Carriage Mount Bolt (Bottom) | M10 |
Flange Thickness | 12 mm |
Fitting Location | 7 mm |
Accuracy Class | Precision |
Length | 136.000 mm |
Series | 500 Series |
Bolt Hole Spacing - Width | 82 mm |
Type | Roller |
Carriage Style | Standard Long |
Preload Level | 0.13 C |
Temperature Range [Max] | 176 °F |
Static Capacity | 128500 N |
Roller Dia. | 4.5 mm |
Size Code | 35 |
Carriage Edge to Rail Edge | 33 mm |
Assembled Height | 48 mm |
Assembly Height Tolerance | ±20 μm |
Bolt Hole Spacing - Length | 62 mm |
Load Capacity @ 50 KM | 87900 N |
Carriage Body Length | 103 mm |
Load Capacity @ 100 KM | 71500 N |
Static Roll Moment | 2762 N-m |
Carriage Mounting Hole Dia. | 8.5 mm |
Static Pitch Moment | 2214 N-m |
Material | Steel w/Thin Dense Chrome Plating |
Weight | 2.2 LB |
