
- 25 Size Code
- Narrow Long Carriage Style
- 0.08 C Preload Level
- 103.4 mm Length
- 48 mm Width
Width | 48.000 mm |
Assembled Height | 40 mm |
Flange Thickness | 9 mm |
Carriage Mount Bolt (Bottom) | M6 |
Size Code | 25 |
Bolt Hole Spacing - Width [Min] | 35 mm |
Carriage Edge to Rail Edge | 12.5 mm |
Bolt Hole Spacing - Length | 50 mm |
Assembly Height Tolerance | ±20 μm |
Preload Level | 0.08 C |
Load Capacity @ 50 KM | 48100 N |
Static Pitch Moment | 936 N-m |
Carriage Style | Narrow Long |
Load Capacity @ 100 KM | 39100 N |
Type | Roller |
Temperature Range [Max] | 176 °F |
Height | 33.500 mm |
Fitting Location | 9.5 mm |
Static Roll Moment | 1035 N-m |
Static Capacity | 70300 N |
Series | 500 Series |
Bolt Hole Spacing - Width | 35 mm |
Roller Dia. | 3.2 mm |
Material | Steel |
Accuracy Class | Precision |
Carriage Body Length | 79.4 mm |
Length | 103.400 mm |
Weight | 0.7 LB |
