Skip to content Skip to navigation menu
Thomson Industries512P25D1ZC

512P25D1ZC

500 Series Roller Profile Carriage
Item #103690409
  • 25 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 103.4 mm Length
  • 48 mm Width
  • 33.5 mm Height
+ Show More + Show Less
Thomson Industries512P25D1ZC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Size Code
  • Narrow Long Carriage Style
  • 0.03 C Preload Level
  • 103.4 mm Length
  • 48 mm Width
Roller Dia. 3.2 mm
Bolt Hole Spacing - Width 35 mm
Series 500 Series
Assembled Height 40 mm
Carriage Body Length 79.4 mm
Preload Level 0.03 C
Carriage Style Narrow Long
Width 48.000 mm
Fitting Location 9.5 mm
Temperature Range [Max] 176 °F
Size Code 25
Load Capacity @ 100 KM 39100 N
Bolt Hole Spacing - Length 50 mm
Carriage Edge to Rail Edge 12.5 mm
Height 33.500 mm
Load Capacity @ 50 KM 48100 N
Accuracy Class Precision
Static Roll Moment 1035 N-m
Flange Thickness 9 mm
Bolt Hole Spacing - Width [Min] 35 mm
Type Roller
Static Pitch Moment 936 N-m
Length 103.400 mm
Material Steel
Assembly Height Tolerance ±20 μm
Carriage Mount Bolt (Bottom) M6
Static Capacity 70300 N
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison