
- 25 Size Code
- Narrow Long Carriage Style
- 0.03 C Preload Level
- 103.4 mm Length
- 48 mm Width
Assembly Height Tolerance | ±20 μm |
Carriage Mount Bolt (Bottom) | M6 |
Carriage Edge to Rail Edge | 12.5 mm |
Fitting Location | 9.5 mm |
Size Code | 25 |
Load Capacity @ 100 KM | 39100 N |
Bolt Hole Spacing - Width [Min] | 35 mm |
Accuracy Class | Precision |
Width | 48.000 mm |
Roller Dia. | 3.2 mm |
Type | Roller |
Static Roll Moment | 1035 N-m |
Load Capacity @ 50 KM | 48100 N |
Preload Level | 0.03 C |
Series | 500 Series |
Carriage Body Length | 79.4 mm |
Static Pitch Moment | 936 N-m |
Flange Thickness | 9 mm |
Height | 33.500 mm |
Temperature Range [Max] | 176 °F |
Static Capacity | 70300 N |
Assembled Height | 40 mm |
Length | 103.400 mm |
Bolt Hole Spacing - Length | 50 mm |
Carriage Style | Narrow Long |
Material | Steel |
Bolt Hole Spacing - Width | 35 mm |
Weight | 0.7 LB |
EAN or UPC | 662486725435 |
