- 25 Size Code
- Narrow Carriage Style
- 0.13 C Preload Level
- 81 mm Length
- 48 mm Width
| Bolt Hole Spacing - Width | 35 mm |
| Static Capacity | 70300 N |
| Preload Level | 0.13 C |
| Roller Dia. | 3.2 mm |
| Series | 500 Series |
| Size Code | 25 |
| Fitting Location | 9.5 mm |
| Assembled Height | 40 mm |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Spacing - Length | 35 mm |
| Width | 48.000 mm |
| Height | 33.500 mm |
| Carriage Body Length | 57 mm |
| Carriage Edge to Rail Edge | 12.5 mm |
| Accuracy Class | Precision |
| Carriage Style | Narrow |
| Length | 81.000 mm |
| Assembly Height Tolerance | ±20 μm |
| Bolt Hole Spacing - Width [Min] | 35 mm |
| Static Pitch Moment | 936 N-m |
| Carriage Mount Bolt (Bottom) | M6 |
| Static Roll Moment | 1035 N-m |
| Flange Thickness | 9 mm |
| Load Capacity @ 100 KM | 39100 N |
| Load Capacity @ 50 KM | 48100 N |
| Material | Steel w/Thin Dense Chrome Plating |
| Type | Roller |
| Weight | 0.6 LB |

