
- 45 Size Code
- Narrow Long High Carriage Style
- 0.08 C Preload Level
- 168.6 mm Length
- 86 mm Width
Assembled Height | 70 mm |
Bolt Hole Spacing - Length | 80 mm |
Load Capacity @ 100 KM | 74700 N |
Ball Bearing Diameter | 7.9 mm |
Length | 168.600 mm |
Static Capacity | 176300 N |
Size Code | 45 |
Carriage Body Length | 130.6 mm |
Bolt Hole Spacing - Width | 60 mm |
Flange Thickness | 18 mm |
Series | 500 Series |
Static Roll Moment | 4175 N-m |
Fitting Location | 18 mm |
Static Pitch Moment | 4199 N-m |
Material | Steel |
Width | 86.000 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Style | Narrow Long High |
Type | Ball |
Load Capacity @ 50 KM | 94116 N |
Bolt Hole Spacing - Width [Min] | 60 mm |
Height | 60.800 mm |
Accuracy Class | Ultra Precision |
Preload Level | 0.08 C |
Carriage Mount Bolt (Bottom) | M10 |
Assembly Height Tolerance | ±5 μm |
Temperature Range [Max] | 176 °F |
Carriage Edge to Rail Edge | 20.5 mm |
Weight | 4.2 LB |
EAN or UPC | 662486716716 |
