Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U45F1ES4

500 Series Ball Profile Carriage
Item #103289790
  • 45 Size Code
  • Narrow Long High Carriage Style
  • 0.03 C Preload Level
  • 168.6 mm Length
  • 86 mm Width
  • 60.8 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 Size Code
  • Narrow Long High Carriage Style
  • 0.03 C Preload Level
  • 168.6 mm Length
  • 86 mm Width
Width 86.000 mm
Ball Bearing Diameter 7.9 mm
Material Steel
Carriage Style Narrow Long High
Height 60.800 mm
Carriage Edge to Rail Edge 20.5 mm
Preload Level 0.03 C
Carriage Body Length 130.6 mm
Assembled Height 70 mm
Fitting Location 18 mm
Bolt Hole Spacing - Width [Min] 60 mm
Assembly Height Tolerance ±5 μm
Size Code 45
Carriage Width Tolerance +0.0 -0.4 mm
Static Pitch Moment 4199 N-m
Length 168.600 mm
Accuracy Class Ultra Precision
Temperature Range [Max] 176 °F
Load Capacity @ 50 KM 94116 N
Flange Thickness 18 mm
Static Capacity 176300 N
Load Capacity @ 100 KM 74700 N
Bolt Hole Spacing - Length 80 mm
Series 500 Series
Bolt Hole Spacing - Width 60 mm
Static Roll Moment 4175 N-m
Carriage Mount Bolt (Bottom) M10
Type Ball
Weight 4.2 LB
EAN or UPC 662486716594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison