Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U45E3NZC

500 Series Ball Profile Carriage
Item #103693554
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
  • 60.8 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
Bolt Hole Spacing - Length 60 mm
Series 500 Series
Temperature Range [Max] 176 °F
Carriage Width Tolerance +0.0 -0.4 mm
Length 137.100 mm
Height 60.800 mm
Load Capacity @ 100 KM 61900 N
Carriage Body Length 99.1 mm
Material Steel
Assembled Height 70 mm
Assembly Height Tolerance ±5 μm
Carriage Mount Bolt (Bottom) M10
Flange Thickness 18 mm
Type Ball
Static Roll Moment 3193 N-m
Carriage Edge to Rail Edge 20.5 mm
Ball Bearing Diameter 7.9 mm
Static Capacity 134800 N
Bolt Hole Spacing - Width [Min] 60 mm
Accuracy Class Ultra Precision
Load Capacity @ 50 KM 77989 N
Size Code 45
Preload Level 0.13 C
Carriage Style Narrow High
Width 86.000 mm
Bolt Hole Spacing - Width 60 mm
Static Pitch Moment 2498 N-m
Fitting Location 18 mm
Weight 3.3 LB
EAN or UPC 662486843788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison