- 45 Size Code
- Narrow High Carriage Style
- 0.13 C Preload Level
- 137.1 mm Length
- 86 mm Width
| Assembled Height | 70 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Accuracy Class | Ultra Precision |
| Carriage Mount Bolt (Bottom) | M10 |
| Temperature Range [Max] | 176 °F |
| Static Pitch Moment | 2498 N-m |
| Carriage Body Length | 99.1 mm |
| Bolt Hole Spacing - Width [Min] | 60 mm |
| Carriage Edge to Rail Edge | 20.5 mm |
| Static Capacity | 134800 N |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Height | 60.800 mm |
| Width | 86.000 mm |
| Ball Bearing Diameter | 7.9 mm |
| Material | Steel |
| Series | 500 Series |
| Size Code | 45 |
| Length | 137.100 mm |
| Flange Thickness | 18 mm |
| Carriage Style | Narrow High |
| Assembly Height Tolerance | ±5 μm |
| Load Capacity @ 100 KM | 61900 N |
| Preload Level | 0.13 C |
| Load Capacity @ 50 KM | 77989 N |
| Static Roll Moment | 3193 N-m |
| Bolt Hole Spacing - Width | 60 mm |
| Fitting Location | 18 mm |
| Type | Ball |
| Weight | 3.3 LB |
| EAN or UPC | 662486843771 |

