Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U45E3NC

500 Series Ball Profile Carriage
Item #103734564
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
  • 60.8 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 Size Code
  • Narrow High Carriage Style
  • 0.13 C Preload Level
  • 137.1 mm Length
  • 86 mm Width
Type Ball
Carriage Mount Bolt (Bottom) M10
Temperature Range [Max] 176 °F
Bolt Hole Spacing - Width [Min] 60 mm
Preload Level 0.13 C
Bolt Hole Spacing - Length 60 mm
Load Capacity @ 100 KM 61900 N
Ball Bearing Diameter 7.9 mm
Static Pitch Moment 2498 N-m
Assembled Height 70 mm
Width 86.000 mm
Series 500 Series
Carriage Body Length 99.1 mm
Assembly Height Tolerance ±5 μm
Carriage Edge to Rail Edge 20.5 mm
Static Capacity 134800 N
Length 137.100 mm
Accuracy Class Ultra Precision
Flange Thickness 18 mm
Height 60.800 mm
Load Capacity @ 50 KM 77989 N
Size Code 45
Material Steel
Carriage Style Narrow High
Fitting Location 18 mm
Static Roll Moment 3193 N-m
Bolt Hole Spacing - Width 60 mm
Carriage Width Tolerance +0.0 -0.4 mm
Weight 3.3 LB
EAN or UPC 662486843726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison