
- 45 Size Code
- Narrow High Carriage Style
- 0.13 C Preload Level
- 137.1 mm Length
- 86 mm Width
Carriage Width Tolerance | +0.0 -0.4 mm |
Flange Thickness | 18 mm |
Fitting Location | 18 mm |
Length | 137.100 mm |
Material | Steel |
Static Roll Moment | 3193 N-m |
Load Capacity @ 50 KM | 77989 N |
Static Pitch Moment | 2498 N-m |
Carriage Style | Narrow High |
Load Capacity @ 100 KM | 61900 N |
Carriage Mount Bolt (Bottom) | M10 |
Size Code | 45 |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Length | 60 mm |
Carriage Edge to Rail Edge | 20.5 mm |
Height | 60.800 mm |
Assembled Height | 70 mm |
Carriage Body Length | 99.1 mm |
Bolt Hole Spacing - Width [Min] | 60 mm |
Assembly Height Tolerance | ±5 μm |
Static Capacity | 134800 N |
Preload Level | 0.13 C |
Ball Bearing Diameter | 7.9 mm |
Accuracy Class | Ultra Precision |
Bolt Hole Spacing - Width | 60 mm |
Type | Ball |
Width | 86.000 mm |
Series | 500 Series |
Weight | 3.3 LB |
EAN or UPC | 662486724582 |
