
- 45 Size Code
- Standard Long Carriage Style
- 0.13 C Preload Level
- 168.6 mm Length
- 120 mm Width
Bolt Hole Spacing - Length | 80 mm |
Type | Ball |
Carriage Style | Standard Long |
Flange Thickness | 15 mm |
Static Pitch Moment | 4199 N-m |
Static Roll Moment | 4175 N-m |
Preload Level | 0.13 C |
Width | 120.000 mm |
Carriage Edge to Rail Edge | 37.5 mm |
Carriage Mount Bolt | M10 |
Load Capacity @ 100 KM | 74700 N |
Static Capacity | 176300 N |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Mount Bolt (Bottom) | M12 |
Load Capacity @ 50 KM | 94116 N |
Length | 168.600 mm |
Ball Bearing Diameter | 7.9 mm |
Height | 50.800 mm |
Assembled Height | 60 mm |
Carriage Mounting Hole Dia. | 10.5 mm |
Size Code | 45 |
Material | Steel |
Temperature Range [Max] | 176 °F |
Series | 500 Series |
Accuracy Class | Ultra Precision |
Fitting Location | 8 mm |
Bolt Hole Spacing - Width | 100 mm |
Assembly Height Tolerance | ±5 μm |
Carriage Body Length | 130.6 mm |
Bolt Hole Spacing - Width [Min] | 100 mm |
Weight | 4.2 LB |
EAN or UPC | 662486841715 |
