- 45 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 168.6 mm Length
- 120 mm Width
| Width | 120.000 mm |
| Material | Steel |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Assembled Height | 60 mm |
| Ball Bearing Diameter | 7.9 mm |
| Height | 50.800 mm |
| Bolt Hole Spacing - Width | 100 mm |
| Static Pitch Moment | 4199 N-m |
| Accuracy Class | Ultra Precision |
| Carriage Edge to Rail Edge | 37.5 mm |
| Static Roll Moment | 4175 N-m |
| Load Capacity @ 50 KM | 94116 N |
| Fitting Location | 8 mm |
| Carriage Style | Standard Long |
| Assembly Height Tolerance | ±5 μm |
| Series | 500 Series |
| Bolt Hole Spacing - Length | 80 mm |
| Length | 168.600 mm |
| Flange Thickness | 15 mm |
| Preload Level | 0.03 C |
| Load Capacity @ 100 KM | 74700 N |
| Size Code | 45 |
| Carriage Mount Bolt | M10 |
| Type | Ball |
| Carriage Body Length | 130.6 mm |
| Bolt Hole Spacing - Width [Min] | 100 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Mounting Hole Dia. | 10.5 mm |
| Static Capacity | 176300 N |
| Carriage Mount Bolt (Bottom) | M12 |
| Weight | 4.2 LB |
| EAN or UPC | 662486715962 |

