Skip to content Skip to navigation menu
500 Series Ball Profile Carriage

511U35F2N

500 Series Ball Profile Carriage
Item #103691748
  • 35 Size Code
  • Narrow Long High Carriage Style
  • 0.08 C Preload Level
  • 137.1 mm Length
  • 70 mm Width
  • 48 mm Height
+ Show More + Show Less
500 Series Ball Profile Carriage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Narrow Long High Carriage Style
  • 0.08 C Preload Level
  • 137.1 mm Length
  • 70 mm Width
Material Steel
Length 137.100 mm
Carriage Style Narrow Long High
Bolt Hole Spacing - Width 50 mm
Bolt Hole Spacing - Length 72 mm
Bolt Hole Spacing - Width [Min] 50 mm
Assembled Height 55 mm
Width 70.000 mm
Fitting Location 14 mm
Flange Thickness 12 mm
Type Ball
Static Capacity 110300 N
Carriage Mount Bolt (Bottom) M8
Preload Level 0.08 C
Load Capacity @ 50 KM 58838 N
Size Code 35
Series 500 Series
Height 48.000 mm
Carriage Body Length 105.1 mm
Carriage Edge to Rail Edge 18 mm
Temperature Range [Max] 176 °F
Accuracy Class Ultra Precision
Assembly Height Tolerance ±5 μm
Carriage Width Tolerance +0.0 -0.4 mm
Static Pitch Moment 2104 N-m
Ball Bearing Diameter 6.4 mm
Static Roll Moment 2048 N-m
Load Capacity @ 100 KM 46700 N
Weight 2.3 LB
EAN or UPC 662486839569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison