- 35 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 137.1 mm Length
- 70 mm Width
| Bolt Hole Spacing - Width | 50 mm |
| Assembly Height Tolerance | ±5 μm |
| Length | 137.100 mm |
| Flange Thickness | 12 mm |
| Carriage Width Tolerance | +0.0 -0.4 mm |
| Carriage Style | Narrow Long High |
| Material | Steel |
| Series | 500 Series |
| Type | Ball |
| Width | 70.000 mm |
| Static Capacity | 110300 N |
| Carriage Body Length | 105.1 mm |
| Static Roll Moment | 2048 N-m |
| Accuracy Class | Ultra Precision |
| Load Capacity @ 100 KM | 46700 N |
| Bolt Hole Spacing - Width [Min] | 50 mm |
| Ball Bearing Diameter | 6.4 mm |
| Load Capacity @ 50 KM | 58838 N |
| Assembled Height | 55 mm |
| Carriage Mount Bolt (Bottom) | M8 |
| Size Code | 35 |
| Carriage Edge to Rail Edge | 18 mm |
| Static Pitch Moment | 2104 N-m |
| Bolt Hole Spacing - Length | 72 mm |
| Temperature Range [Max] | 176 °F |
| Preload Level | 0.03 C |
| Fitting Location | 14 mm |
| Height | 48.000 mm |
| Weight | 2.3 LB |
| EAN or UPC | 662486715429 |

